Zoro Homepage

Coated Specialties Spiral Bands1-1/2 x 1

  • Mfr # 08834196176

  • Zoro # G200669660


product price: $2.15
/ea

Key Features

Abrasive Material
Aluminum Oxide
Grit
50
Backing Weight
X
Backing Material
Cotton
Series
R228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834196176
Zoro #
G200669660
UPC #
08834196176
Country of Origin
Mexico

Dimensions

Overall Diameter
1 1/2 in
Overall Width
1 1/2 in

Details

Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
50
Backing Weight
X
Backing Material
Cotton
Series
R228
Grade
Coarse
Abrasive Type
Coated

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 1/2 in, Overall Width 1 1/2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 50, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.