
Coated Specialties Spiral Bands2 x 1/4 I
Mfr # 08834196928
Zoro # G400669651
product price: $23.39
/eaKey Features
Maximum Operating Speed
6,000 RPM
Expanding Material
Rubber
Product Type
Expander Drum
Connector Size
1/4 in
Compatible Abrasive Type
Spiral Bands
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834196928
Zoro #
G400669651
UPC #
08834196928
Country of Origin
United States
Dimensions
Connector Size
1/4 in
Overall Width
2 in
Overall Diameter
2 in
Details
Item
Expanding Drum
Maximum Operating Speed
6,000 RPM
Expanding Material
Rubber
Product Type
Expander Drum
Compatible Abrasive Type
Spiral Bands
Expanding Type
Unslotted
Connector Type
Straight Shank
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 6,000 RPM, Overall Diameter 2 in, Overall Width 2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.