Zoro Homepage

Cross Pad2-1/2 x 2-1/2 x 3/4 In. 8 mm -

  • Mfr # 08834184206

  • Zoro # G400714108


product price: $3.59
/ea
Sold in multiples of 100 for $359.00

Key Features

Grit
80
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834184206
Zoro #
G400714108
UPC #
08834184206
Country of Origin
United States

Details

Item
Cross Pad2-1/2 x 2-1/2 x 3/4 In. 8 mm -
Grit
80
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Coarse

Description

Cross Pad2-1/2 x 2-1/2 x 3/4 In. 8 mm -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.