Zoro Homepage

Cross Pad3/4 x 3/4 x 3/8 " 3 mm - 48 P80

  • Mfr # 08834185578

  • Zoro # G300714154


product price: $3.15
/ea
Sold in multiples of 100 for $315.00

Key Features

Abrasive Type
Coated
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
P80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834185578
Zoro #
G300714154
UPC #
08834185578
Country of Origin
United States

Details

Item
Cross Pad3/4 x 3/4 x 3/8 " 3 mm - 48 P80
Abrasive Type
Coated
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
P80

Description

Cross Pad3/4 x 3/4 x 3/8 In. 3 mm - 48 P80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.