Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Pad4 x 4 x 1 In. 1/4 In. - 20 120

  • Mfr # 08834184377

  • Zoro # G100714071


product price: $5.49
/ea
Sold in multiples of 100 for $549.00

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
120
Abrasive Type
Coated
Connector Size
1/4 In. - 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834184377
Zoro #
G100714071
UPC #
08834184377
Country of Origin
United States

Dimensions

Connector Size
1/4 In. - 20

Details

Item
Cross Pad4 x 4 x 1 In. 1/4 In. - 20 120
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
120
Abrasive Type
Coated

Description

Cross Pad4 x 4 x 1 In. 1/4 In. - 20 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.