Zoro Homepage

Cross Pad4 x 4 x 1 In. 1/4 In. - 20 80

  • Mfr # 08834184135

  • Zoro # G600714083


product price: $5.59
/ea
Sold in multiples of 100 for $559.00

Key Features

Abrasive Material
Aluminum Oxide
Connector Size
1/4 In. - 20
Grit
80
Abrasive Type
Coated
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834184135
Zoro #
G600714083
UPC #
08834184135
Country of Origin
United States

Dimensions

Connector Size
1/4 In. - 20

Details

Item
Cross Pad4 x 4 x 1 In. 1/4 In. - 20 80
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated
Grade
Coarse

Description

Cross Pad4 x 4 x 1 In. 1/4 In. - 20 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.