Quick Change Disc Backup Pad, TP, Disc Backup Pad, Quick Change
Mfr # 08834160021
Zoro # G2783496
product price: $10.19
/eaKey Features
Face Mounting Type
TP
Abrasive Mount Type
Quick Change
Connector Size
1/4 in
Abrasive Mounting Quick Change System
TP
Product Type
Disc Backup Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08834160021
Zoro #
G2783496
UPC #
088341600219
Country of Origin
Mexico
Dimensions
Connector Size
1/4 in
Details
Item
Quick Change Disc Backup Pad
Face Mounting Type
TP
Abrasive Mount Type
Quick Change
Abrasive Mounting Quick Change System
TP
Product Type
Disc Backup Pad
Connector Type
Straight Shaft
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TP, Connector Size 1/4 in, Connector Type Straight Shaft, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.