Zoro Homepage

Expanding Drum, 1 1/2" W, 12,000 RPM

  • Mfr # 08834196907

  • Zoro # G808610200


product price: $12.19
/ea

Key Features

Overall Diameter
1/2 in
Overall Width
1 1/2 in
Expanding Material
Rubber
Maximum Operating Speed
12,000 RPM
Product Type
Expander Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834196907
Zoro #
G808610200
UPC #
08834196907
Country of Origin
Mexico

Dimensions

Overall Diameter
1/2 in
Overall Width
1 1/2 in
Connector Size
1/4 in

Details

Item
Expanding Drum
Expanding Material
Rubber
Maximum Operating Speed
12,000 RPM
Product Type
Expander Drum
Connector Type
Straight Shank
Expanding Type
Unslotted

Description

Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 12,000 RPM, Overall Diameter 1/2 in, Overall Width 1 1/2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.