Expanding Drum, 1 1/2" W, 10,000 RPM
Mfr # 08834196912
Zoro # G508610159
product price:Â $11.39
/eaKey Features
Overall Width
1 1/2 in
Overall Diameter
3/4 in
Maximum Operating Speed
10,000 RPM
Expanding Material
Rubber
Product Type
Expander Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834196912
Zoro #
G508610159
UPC #
08834196912
Country of Origin
Mexico
Dimensions
Overall Width
1 1/2 in
Overall Diameter
3/4 in
Connector Size
1/4 in
Details
Item
Expanding Drum
Maximum Operating Speed
10,000 RPM
Expanding Material
Rubber
Product Type
Expander Drum
Expanding Type
Unslotted
Connector Type
Straight Shank
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 10,000 RPM, Overall Diameter 3/4 in, Overall Width 1 1/2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.