Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanding Drum, 1" W, 12,000 RPM

  • Mfr # 08834196921

  • Zoro # G808610156


product price: $13.56
/ea

Key Features

Overall Width
1 in
Product Type
Expander Drum
Maximum Operating Speed
12,000 RPM
Expanding Material
Rubber
Overall Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834196921
Zoro #
G808610156
UPC #
08834196921
Country of Origin
Mexico

Dimensions

Overall Width
1 in
Overall Diameter
1 1/2 in
Connector Size
1/4 in

Details

Item
Expanding Drum
Product Type
Expander Drum
Maximum Operating Speed
12,000 RPM
Expanding Material
Rubber
Connector Type
Straight Shank
Expanding Type
Unslotted

Description

Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 12,000 RPM, Overall Diameter 1 1/2 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.