Zoro Homepage

Expanding Drum, 3/4 x 1in, 17000 RPM

  • Mfr # 08834196911

  • Zoro # G1828312


product price: $4.49
/ea

Key Features

Material
Rubber Cushion
Width
1 in
Diameter
3/4 in
Max. RPM
17,000 RPM
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834196911
Zoro #
G1828312
UPC #
088341969118
Country of Origin
Mexico

Dimensions

Width
1 in
Diameter
3/4 in
Shank Size
1/4 in
Connector Size
1/4 in
Overall Width
1 in
Overall Diameter
3/4 in

Details

Item
Expanding Drum
Material
Rubber Cushion
Max. RPM
17,000 RPM
For Use With
Spiral Bands
Product Type
Expander Drum
Connector Type
Straight Shank
Expanding Type
Unslotted
Maximum Operating Speed
17,000 RPM
Expanding Material
Rubber

Description

Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 17,000 RPM, Overall Diameter 3/4 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.