Fiber Disc, 5x7/8, 24G, PK25
Mfr # 66623355597
Zoro # G1056036
product price: $62.49
/pk 25, $2.50/eaKey Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623355597
Zoro #
G1056036
UPC #
666233555979
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Disc Dia.
5"
Connector Size
7/8 in
Overall Diameter
5 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
24 / P24
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
10,000 RPM
Grade
Extra Coarse
Grit
24
Series
FX965
Vacuum Hole Design
No Hole
Color
Brown
Backing Material
Fiber
Connector Type
Unthreaded Hole
Resistance Properties
Tear
Maximum Operating Speed
10,000 RPM
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 24, Overall Diameter 5 in, Series FX965, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.