Zoro Homepage
This item is Discontinued.
Merit Flap Disc, 4 1/2 In x 80 Grit, 7/8 08834193425

Flap Disc, 4 1/2 In x 80 Grit, 7/8 (Discontinued)

  • Mfr # 08834193425
  • Zoro # G4531825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834193425
Zoro #
G4531825
UPC #
088341934253
Country of Origin
France

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Unthreaded Hole
Backing Plate Material
Aluminum
Backing Material
Cotton
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
P80
Series
Merit ZA
Maximum Operating Speed
13,300 RPM
Color
Blue

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Aluminum, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Merit ZA, Backing Material Cotton, Backing Weight Y, Grit P80, Maximum Operating Speed 13,300 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.