Zoro Homepage
This item is Discontinued.
Merit Flap Disc, 7 In x 60 Grit, 7/8 08834193434

Flap Disc, 7 In x 60 Grit, 7/8 (Discontinued)

  • Mfr # 08834193434
  • Zoro # G4600486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834193434
Zoro #
G4600486
UPC #
088341934345
Country of Origin
France

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 29
Backing Material
Aluminum
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
60
Series
Merit Aluminum Backed
Maximum Operating Speed
8,600 RPM
Color
Blue

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 7 in, Series Merit Aluminum Backed, Backing Material Aluminum, Backing Weight Y, Grit 60, Maximum Operating Speed 8,600 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.