Flap Wheel, 1-3/8 D, 5/8 W, Shk 1/4, 60
Mfr # 08834137320
Zoro # G4526094
product price: $6.99
/eaKey Features
Shank Size
1/4 in
Overall Diameter
1 3/8 in
Flap Width
5/8 in
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834137320
Zoro #
G4526094
UPC #
088341373205
Country of Origin
United States
Dimensions
Shank Size
1/4 in
Overall Diameter
1 3/8 in
Flap Width
5/8 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Coated
Grade
Coarse
Grit
P60
Backing Material
Cotton
Backing Weight
Y
Shank Type
Straight
Series
High Performance
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Mounting Type
1/4" Steel Shank
Resistance Properties
Wear
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P60, Series R369, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 3/8 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.