Zoro Homepage

Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 120

  • Mfr # 08834131010

  • Zoro # G4554006


product price: $5.55
/ea

Key Features

Shank Size
1/4"-20
Overall Diameter
1 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834131010
Zoro #
G4554006
UPC #
088341310101
Country of Origin
Germany

Dimensions

Shank Size
1/4"-20
Overall Diameter
1 in
Flap Width
1 in

Details

Item
Flap Wheel
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Coated
Grade
Medium
Grit
P120
Backing Material
Cotton
Backing Weight
X
Shank Type
Threaded
Series
High Performance
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Mounting Type
1/4"-20 Threaded Shank
Resistance Properties
Wear

Description

Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series R369, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 in, Grade Medium, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.