Flap Wheel, 4 In D, 1 In W, 5/8 In, 180 G

  • Mfr # 08834122038

  • Zoro # G4547374


product price: $24.49
/ea

Key Features

Connector Size
5/8 in
Overall Diameter
4 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834122038
Zoro #
G4547374
UPC #
088341220387
Country of Origin
France

Dimensions

Connector Size
5/8 in
Overall Diameter
4 in
Flap Width
1 in

Details

Item
Flap Wheel
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Coated
Grade
Fine
Grit
P180
Backing Material
Cotton
Backing Weight
X
Series
High Performance
Maximum Operating Speed
12,000 RPM
Mounting Type
Arbor Hole
Connector Type
Unthreaded Hole

Description

Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit P180, Series R369, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 4 in, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.