Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G
Mfr # 08834131604
Zoro # G0603197
product price: $5.79
/eaKey Features
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834131604
Zoro #
G0603197
UPC #
088341316042
Country of Origin
Germany
Dimensions
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1/2 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P120
Shank Type
Straight
Maximum Operating Speed
25,000 RPM
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P120, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.