Flap Wheel, AO, 3.5 Diax2 In Wx5/8AH, 180G
Mfr # 08834122558
Zoro # G3126566
product price: $29.59
/eaKey Features
Connector Size
5/8 in
Overall Diameter
3 1/2 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08834122558
Zoro #
G3126566
UPC #
088341225580
Country of Origin
France
Dimensions
Connector Size
5/8 in
Overall Diameter
3 1/2 in
Flap Width
2 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Grit
180
Backing Material
Cloth
Backing Weight
X
Maximum Operating Speed
12,000 RPM
Connector Type
Unthreaded Hole
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 180, Flap Width 2 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 3 1/2 in, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.