Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G
Mfr # 08834137231
Zoro # G3005633
product price: $8.69
/eaKey Features
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834137231
Zoro #
G3005633
UPC #
088341372314
Country of Origin
Germany
Dimensions
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1/2 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P80
Backing Material
Cotton
Backing Weight
X
Shank Type
Straight
Series
Merit Super
Maximum Operating Speed
20,000 RPM
Coating Coverage
Closed
Mounting Type
1/4" Steel Shank
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P80, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.