Flap Wheel, AO, 3x1x1/4-20 Shank, 60G
Mfr # 08834131598
Zoro # G1049483
product price: $8.45
/eaKey Features
Shank Size
1/4"-20
Overall Diameter
3 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834131598
Zoro #
G1049483
UPC #
088341315984
Country of Origin
Germany
Dimensions
Shank Size
1/4"-20
Overall Diameter
3 in
Flap Width
1 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P60
Shank Type
Threaded
Maximum Operating Speed
20,000 RPM
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P60, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Coarse, Shank Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.