Flap Wheel, CA, 3x1x1/4-20 Shank, 180G
Mfr # 08834135018
Zoro # G1915654
product price: $9.99
/eaKey Features
Shank Size
1/4"-20
Overall Diameter
3 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834135018
Zoro #
G1915654
UPC #
088341350183
Country of Origin
France
Dimensions
Shank Size
1/4"-20
Overall Diameter
3 in
Flap Width
1 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Coated
Grade
Fine
Grit
P180
Backing Material
Cotton
Backing Weight
X
Shank Type
Threaded
Series
High Performance
Maximum Operating Speed
20,000 RPM
Coating Coverage
Closed
Mounting Type
1/4"-20 Threaded Shank
Resistance Properties
Wear
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P180, Series R369, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Fine, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.