Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 80G
Mfr # 08834122035
Zoro # G3164016
product price: $21.39
/eaKey Features
Connector Size
5/8 in
Overall Diameter
4 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834122035
Zoro #
G3164016
UPC #
088341220356
Country of Origin
United States
Dimensions
Connector Size
5/8 in
Overall Diameter
4 in
Flap Width
1 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Coated
Grade
Coarse
Grit
P80
Backing Material
Cotton
Backing Weight
Y
Series
High Performance
Maximum Operating Speed
12,000 RPM
Mounting Type
Arbor Hole
Connector Type
Unthreaded Hole
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit P80, Series R369, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 4 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.