Zoro Homepage

Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 180G

  • Mfr # 08834123204

  • Zoro # G0618956


product price: $26.29
/ea

Key Features

Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834123204
Zoro #
G0618956
UPC #
088341232045
Country of Origin
Mexico

Dimensions

Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
2 in

Details

Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P180
Shank Type
Straight
Maximum Operating Speed
12,000 RPM

Description

Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P180, Flap Width 2 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Fine, Shank Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.