Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Tapered Spiral Roll 1/2 x 1-1/2 x

  • Mfr # 08834181749

  • Zoro # G600669734


product price: $1.49
/ea

Key Features

Grit
180
Abrasive Material
Aluminum Oxide
Backing Material
Cotton Cloth
Abrasive Type
Coated
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834181749
Zoro #
G600669734
UPC #
08834181749
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Overall Diameter
1/2 in
Pilot Hole Diameter
1/8 in

Details

Item
Cartridge Roll
Grit
180
Abrasive Material
Aluminum Oxide
Backing Material
Cotton Cloth
Abrasive Type
Coated
Series
R228
Backing Weight
X
Cartridge Roll Design
Tapered
Grade
Fine

Description

Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton Cloth, Backing Weight X, Grit 180, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.