
High Performance Mini Flap Wheel2 x 3/4
Mfr # 08834137161
Zoro # G700528702
product price: $8.35
/eaSold in multiples of 10 for $83.50
Key Features
Shank Size
1/4 In.
Abrasive Type
Coated
Backing Material
cotton/polyester blended
Overall Diameter
2 in.
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08834137161
Zoro #
G700528702
UPC #
08834137161
Country of Origin
Germany
Dimensions
Shank Size
1/4 In.
Overall Diameter
2 in.
Flap Width
3/4 In.
Details
Item
High Performance Mini Flap Wheel2 x 3/4
Abrasive Type
Coated
Backing Material
cotton/polyester blended
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25000 revolutions per minute
Grit
P80
Grade
Coarse
Description
High Performance Mini Flap Wheel2 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.