Zoro Homepage

High Performance Mini Flap Wheel2 x 3/4

  • Mfr # 08834137162

  • Zoro # G500528711


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Shank Size
1/4 In.
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25000 revolutions per minute
Backing Material
cotton/polyester blended
Flap Width
3/4 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834137162
Zoro #
G500528711
UPC #
08834137162
Country of Origin
Germany

Dimensions

Shank Size
1/4 In.
Flap Width
3/4 In.
Overall Diameter
2 in.

Details

Item
High Performance Mini Flap Wheel2 x 3/4
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25000 revolutions per minute
Backing Material
cotton/polyester blended
Grit
P120
Grade
Medium
Abrasive Type
Coated

Description

High Performance Mini Flap Wheel2 x 3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.