Zoro Homepage

High Performance Unmounted Flap Wheel6 x

  • Mfr # 08834123058

  • Zoro # G200528714


product price: $100.99
/ea
Sold in multiples of 3 for $302.97
Free Shipping & Returns

Key Features

Flap Width
3 In.
Grit
P120
Maximum Operating Speed
6000 revolutions per minute
Backing Material
cotton-and-polyester
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834123058
Zoro #
G200528714
UPC #
08834123058
Country of Origin
United States

Dimensions

Flap Width
3 In.
Overall Diameter
6 in.

Details

Item
High Performance Unmounted Flap Wheel6 x
Grit
P120
Maximum Operating Speed
6000 revolutions per minute
Backing Material
cotton-and-polyester
Grade
Medium
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide

Description

High Performance Unmounted Flap Wheel6 x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.