Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Unmounted Flap Wheel8 x

  • Mfr # 08834123095

  • Zoro # G100528715


product price: $123.99
/ea
Sold in multiples of 3 for $371.97
Free Shipping & Returns

Key Features

Grit
P80
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Overall Diameter
8 in.
Flap Width
2 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834123095
Zoro #
G100528715
UPC #
08834123095
Country of Origin
Mexico

Dimensions

Overall Diameter
8 in.
Flap Width
2 In.

Details

Item
High Performance Unmounted Flap Wheel8 x
Grit
P80
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4500 revolutions per minute

Description

High Performance Unmounted Flap Wheel8 x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.