Zoro Homepage

High Pfmnce Mini Flap Wheel 2-1/2x1-1/2x

  • Mfr # 08834137420

  • Zoro # G000528709


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Overall Diameter
2-1/2 in.
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
P60
Shank Size
1/4 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834137420
Zoro #
G000528709
UPC #
08834137420
Country of Origin
United States

Dimensions

Overall Diameter
2-1/2 in.
Shank Size
1/4 In.
Flap Width
1-1/2 In.

Details

Item
High Pfmnce Mini Flap Wheel 2-1/2x1-1/2x
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
P60

Description

High Pfmnce Mini Flap Wheel 2-1/2x1-1/2x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.