Zoro Homepage

High Pfmnce Mini Flap Wheel2-1/2x1-1/2x1

  • Mfr # 08834137422

  • Zoro # G500528698


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Flap Width
1-1/2 In.
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Shank Size
1/4 In.
Overall Diameter
2-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834137422
Zoro #
G500528698
UPC #
08834137422
Country of Origin
Germany

Dimensions

Flap Width
1-1/2 In.
Shank Size
1/4 In.
Overall Diameter
2-1/2 in.

Details

Item
High Pfmnce Mini Flap Wheel2-1/2x1-1/2x1
Grit
P120
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated

Description

High Pfmnce Mini Flap Wheel2-1/2x1-1/2x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.