
High Pfmnce Unmounted Flap Wheel /2x1 In
Mfr # 08834123006
Zoro # G400528699
product price: $61.75
/eaSold in multiples of 10 for $617.50
Key Features
Flap Width
1/2 In.
Overall Diameter
6 in.
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
6000 revolutions per minute
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834123006
Zoro #
G400528699
UPC #
08834123006
Country of Origin
France
Dimensions
Flap Width
1/2 In.
Overall Diameter
6 in.
Details
Item
High Pfmnce Unmounted Flap Wheel /2x1 In
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
6000 revolutions per minute
Abrasive Type
Coated
Grit
P180
Description
High Pfmnce Unmounted Flap Wheel /2x1 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.