
High Pfmnce Unmounted Flap Wheel 6x1/2x1
Mfr # 08834123003
Zoro # G600528697
product price: $51.19
/eaSold in multiples of 10 for $511.90
Key Features
Flap Width
1/2 In.
Grit
P60
Overall Diameter
6 in.
Backing Material
cotton/polyester blended
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834123003
Zoro #
G600528697
UPC #
08834123003
Country of Origin
France
Dimensions
Flap Width
1/2 In.
Overall Diameter
6 in.
Connector Size
1 In.
Details
Item
High Pfmnce Unmounted Flap Wheel 6x1/2x1
Grit
P60
Backing Material
cotton/polyester blended
Abrasive Material
Aluminum Oxide
Grade
Coarse
Abrasive Type
Coated
Description
High Pfmnce Unmounted Flap Wheel 6x1/2x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.