
High Pfmnce Unmounted Flap Wheel3-1/2x1-
Mfr # 08834122013
Zoro # G200528691
product price: $25.79
/eaSold in multiples of 10 for $257.90
Key Features
Connector Size
5/8 in
Overall Diameter
3 1/2 in
Flap Width
1 1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834122013
Zoro #
G200528691
UPC #
08834122013
Country of Origin
United States
Dimensions
Connector Size
5/8 in
Overall Diameter
3 1/2 in
Flap Width
1 1/2 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P60
Backing Material
Cotton
Series
R369
Maximum Operating Speed
12,000 RPM
Connector Type
Unthreaded Hole
Resistance Properties
Wear
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Not Applicable, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit P60, Series R369, Flap Width 1 1/2 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 3 1/2 in, Grade Coarse, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.