
High Pfmnce Unmounted Flap Wheel5x1-1/2x
Mfr # 08834122065
Zoro # G400528705
product price: $34.55
/eaSold in multiples of 10 for $345.50
Key Features
Overall Diameter
5 in.
Grit
P60
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12000 revolutions per minute
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834122065
Zoro #
G400528705
UPC #
08834122065
Country of Origin
United States
Dimensions
Overall Diameter
5 in.
Flap Width
1-1/2 In.
Details
Item
High Pfmnce Unmounted Flap Wheel5x1-1/2x
Grit
P60
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12000 revolutions per minute
Abrasive Type
Coated
Description
High Pfmnce Unmounted Flap Wheel5x1-1/2x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.