Zoro Homepage

High Strength Non-Woven Arbor Hole Disc8

  • Mfr # 08834162412

  • Zoro # G600714090


product price: $9.85
/ea
Sold in multiples of 25 for $246.25

Key Features

Overall Diameter
8 in.
Abrasive Type
Non-Woven
Grade
Medium
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834162412
Zoro #
G600714090
UPC #
08834162412
Country of Origin
Mexico

Dimensions

Overall Diameter
8 in.

Details

Item
High Strength Non-Woven Arbor Hole Disc8
Abrasive Type
Non-Woven
Grade
Medium
Abrasive Material
Aluminum Oxide

Description

High Strength Non-Woven Arbor Hole Disc8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.