Zoro Homepage

Hook-and-Loop Surface Conditioning Disc, 2 in Dia, No Hole, Aluminum Oxide, 150 Grit, Surface Prep

  • Mfr # 66623325929

  • Zoro # G8510363


product price: $0.87
/ea

Key Features

Disc Diameter
2 in
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623325929
Zoro #
G8510363
UPC #
666233259297
Country of Origin
Mexico

Dimensions

Disc Diameter
2 in
Disc Dia.
2"
Overall Diameter
3 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Non-Woven
Series
Surface Prep
Disc Backing Material
Paper
Backing Material
Paper
Abrasive Grit
150
Color
Blue
Backing Weight
B
Abrasive Grade
Medium
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Grade Very Fine, Grit 150, Overall Diameter 3 in, Series Surface Prep, Number of Vacuum Holes Non-Vacuum, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.