Zoro Homepage
This item is Discontinued.
Merit Locking Flap Disc, 3in, 36, Extra Coarse 08834195035

Locking Flap Disc, 3in, 36, Extra Coarse (Discontinued)

  • Mfr # 08834195035
  • Zoro # G2183167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834195035
Zoro #
G2183167
UPC #
088341950352
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Disc Dia.
3"

Details

Item
Flap Disc
Max. RPM
30,000 RPM
Abrasive Disc Type
Type 27
Abrasive Material
Zirconia Alumina
Backing Material
Rubber
Grit
36
Abrasive Grade
Extra Coarse
Disc Type
Type 27
Series
Merit Mini
Grade
Extra Coarse
Abrasive Grit
36

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series Merit Mini, Backing Material Rubber, Grit 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.