M-8 FULL TAPERED CARTRIDGE ROLL, 3/8 IN DIA X 1 .5 OAL, 1/8 IN DIA PILOT HOLE

  • Mfr # 8834181726

  • Zoro # G122804590


product price:  $1.49
/ea

Key Features

Color
Brown
Length
0.315 in
Height
0.42 in
Width
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8834181726
Zoro #
G122804590
UPC #
00088341817266
Country of Origin
United States

Dimensions

Length
0.315 in
Height
0.42 in
Width
0.315 in

Details

Item
Cartridge Rolls
Color
Brown

Description

MERIT 8834181726 M-8 FULL TAPERED CARTRIDGE ROLL, 3/8 IN DIA X 1 .5 OAL, 1/8 IN DIA PILOT HOLE, 100 GRIT, ALUMINUM OXIDE ABRASIVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.