Zoro Homepage

Mandrel, Shank Straight, 3" L

  • Mfr # 08834183799

  • Zoro # G108595658


product price: $9.35
/ea

Key Features

Pilot Length
3/4 in
Thread Size
M2-E
Overall Length
3 in
Compatible Abrasive Type
Cartridge Rolls
Pilot Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834183799
Zoro #
G108595658
UPC #
08834183799
Country of Origin
Mexico

Dimensions

Pilot Length
3/4 in
Thread Size
M2-E
Overall Length
3 in
Pilot Diameter
3/32 in
Shank Diameter
1/4 in

Details

Item
Mandrel
Compatible Abrasive Type
Cartridge Rolls
Shank Type
Straight

Description

Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size M2-E, Overall Length 3 in, Pilot Length 3/4 in, Pilot Diameter 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.