Micro-Mini Flap Wheel, 1-3/16"x3/8"x1/8"
Mfr # 8834137512
Zoro # G7344397
product price: $8.19
/eaSold in multiples of 10 for $81.90
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Mounting Type
1/8" Steel Shank
Overall Diameter
1-3/16 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8834137512
Zoro #
G7344397
UPC #
088341375124
Country of Origin
United States
Dimensions
Overall Diameter
1-3/16 in.
Shank Size
1/8 In.
Flap Width
3/8 In.
Details
Item
Mounted Micro-Mini Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Mounting Type
1/8" Steel Shank
Grade
Medium
Backing Material
cotton/polyester blend
Description
Micro-Mini Flap Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.