
Micro-Mini Flap Wheel 3/4x1/2x1/8 In. Hi
Mfr # 08834137571
Zoro # G600714144
product price: $8.15
/eaSold in multiples of 10 for $81.50
Key Features
Overall Diameter
3/4 in
Connector Size
1/8 in
Backing Material
Cotton
Backing Weight
Y
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834137571
Zoro #
G600714144
UPC #
08834137571
Country of Origin
Germany
Dimensions
Overall Diameter
3/4 in
Connector Size
1/8 in
Flap Width
1/2 in
Details
Item
Flap Wheel
Backing Material
Cotton
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
P80
Series
R369
Maximum Operating Speed
35,000 RPM
Shank Type
Straight
Coating Coverage
Closed
Resistance Properties
Wear
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P80, Series R369, Flap Width 1/2 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 3/4 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.