
Micro-Mini Flap Wheel 3/4x3/16x1/8 In. H
Mfr # 08834137553
Zoro # G100714125
product price: $8.35
/eaSold in multiples of 10 for $83.50
Key Features
Shank Size
1/8 in
Overall Diameter
3/4 in
Flap Width
3/16 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834137553
Zoro #
G100714125
UPC #
08834137553
Country of Origin
Germany
Dimensions
Shank Size
1/8 in
Overall Diameter
3/4 in
Flap Width
3/16 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
P180
Backing Material
Cotton
Backing Weight
Y
Shank Type
Straight
Series
R369
Maximum Operating Speed
35,000 RPM
Coating Coverage
Closed
Grade
Fine
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P180, Series R369, Flap Width 3/16 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 3/4 in, Shank Type Straight, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.