Zoro Homepage

Mounted Flap Wheel, Straight, 3" dia., 1" W

  • Mfr # 08834130750

  • Zoro # G6318328


product price: $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Shank Size
1/4"-20
Overall Diameter
3 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834130750
Zoro #
G6318328
UPC #
088341307507
Country of Origin
Germany

Dimensions

Shank Size
1/4"-20
Overall Diameter
3 in
Flap Width
1 in

Details

Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P120
Backing Material
Cotton
Backing Weight
X
Shank Type
Threaded
Series
Super Finish
Maximum Operating Speed
20,000 RPM
Coating Coverage
Closed

Description

Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series Super Finish, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Medium, Shank Type Threaded, Coating Coverage Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.