Zoro Homepage

Mounted Flap Wheel, Straight, 4" dia., 2" W

  • Mfr # 08834120458

  • Zoro # G6295709


product price: $51.49
/ea

Key Features

Shank Size
1/4 in
Overall Diameter
4 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834120458
Zoro #
G6295709
UPC #
088341204585
Country of Origin
Mexico

Dimensions

Shank Size
1/4 in
Overall Diameter
4 in
Flap Width
2 in

Details

Item
Interleaf Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Grit
120
Shank Type
Straight
Series
Interleaf
Maximum Operating Speed
12,000 RPM
Mounting Type
1/4" Steel Shank

Description

Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Grit 120, Series Interleaf, Flap Width 2 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 4 in, Grade Very Fine, Shank Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.