Zoro Homepage

Mounted Points3/8 x 1/4 In. PinkB122 86A

  • Mfr # 69078645360

  • Zoro # G600714120


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Grade
Medium
Abrasive Material
Aluminum Oxide
Overall Diameter
3/8 in.
Shank Size
1/4 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69078645360
Zoro #
G600714120
UPC #
69078645360
Country of Origin
Mexico

Dimensions

Overall Diameter
3/8 in.
Shank Size
1/4 In.

Details

Item
Mounted Points3/8 x 1/4 In. PinkB122 86A
Grade
Medium
Abrasive Material
Aluminum Oxide

Description

Mounted Points3/8 x 1/4 In. PinkB122 86A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.