Zoro Homepage

Mounted Points3/8 x 1/4 In. PinkW177 86A

  • Mfr # 69078645355

  • Zoro # G300714086


product price: $2.25
/ea
Sold in multiples of 5 for $11.25

Key Features

Abrasive Material
Aluminum Oxide
Shank Size
1/4 In.
Overall Diameter
3/8 in.
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69078645355
Zoro #
G300714086
UPC #
69078645355
Country of Origin
Mexico

Dimensions

Shank Size
1/4 In.
Overall Diameter
3/8 in.

Details

Item
Mounted Points3/8 x 1/4 In. PinkW177 86A
Abrasive Material
Aluminum Oxide
Grade
Medium

Description

Mounted Points3/8 x 1/4 In. PinkW177 86A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.