Zoro Homepage

Mounted Points5/16 x 1/8 In. PinkB53 86A

  • Mfr # 69078645340

  • Zoro # G800714135


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Abrasive Material
Aluminum Oxide
Overall Diameter
5/16 in.
Grade
Medium
Shank Size
1/8 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69078645340
Zoro #
G800714135
UPC #
69078645340
Country of Origin
Mexico

Dimensions

Overall Diameter
5/16 in.
Shank Size
1/8 In.

Details

Item
Mounted Points5/16 x 1/8 In. PinkB53 86A
Abrasive Material
Aluminum Oxide
Grade
Medium

Description

Mounted Points5/16 x 1/8 In. PinkB53 86A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.