Shop MERIT
See all product information
Create Account
NO-FIL PB273 PSA COATED ABRASIVE DISC ROLL, 6 IN DIA DISC, P80 GRIT, COARSE GRADE
- Mfr # 66623362940
- Zoro # G522802523
product price:Â
$
56.15
/ea
Key Features
Height
2.31 in
Width
6.825 in
Length
9.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66623362940
- Zoro #
- G522802523
- UPC #
- 00666233629403
- Country of Origin
- United States
Dimensions
- Height
- 2.31 in
- Width
- 6.825 in
- Length
- 9.45 in
Details
- Item
- Coated Abrasive Adhesive-Backed/PSA Discs
Description
REMOVE PAINT OR STOCK, SAND, STRIP OR BLEND METALS, NON-FERROUS MATERIALS AND WOOD WITH THIS MERIT PB273 COARSE GRIT PAPER PSA DISC ROLL MOUNTED ON YOUR SANDER OR GRINDER. WITH A STRONG, FLEXIBLE B-WEIGHT BACKING THAT RESISTS EDGE TEARS AND A P-GRADED SHARP LIGHT-BROWN ALUMINUM OXIDE ABRASIVE, THE DISC ROLL PROVIDES A CONSISTENT FINISH, FAST CUT RATE AND EXTENDED LIFE. AN OPEN COAT AND WATER BASED NON-PIGMENTED STEARATE NO-FIL TREATMENT REDUCE LOADING AND LET YOU WORK WITHOUT COLOR TRANSFER. A PRESSURE SENSITIVE ADHESIVE AND LINKED DISC ROLL FORMAT MAKE IT EASY TO APPLY, REMOVE AND DISPENSE DISCS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.