Zoro Homepage

Non-Woven Disc Wheel, 2" dia, 12,000 RPM

  • Mfr # 08834131554

  • Zoro # G608657320


product price: $10.45
/ea
Sold in multiples of 10 for $104.50

Key Features

Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Merit
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834131554
Zoro #
G608657320
UPC #
08834131554
Country of Origin
United States

Dimensions

Overall Diameter
2 in
Mounting Hole Size
1/4 in
Face Width
1 in

Details

Item
Non-Woven Disc Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Merit
Abrasive Type
Non-Woven
Maximum Operating Speed
12,000 RPM
Connector Type
Straight Shaft

Description

Non-Woven Disc Wheel, Abrasive Material Aluminum Oxide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Medium, Overall Diameter 2 in, Quick Change System Not Applicable, Series Merit, Face Width 1 in, Maximum Operating Speed 12,000 RPM, Abrasive Type Non-Woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.